FESTO 530047 CONNECTING CABLE KMP6-25P-20-5
KMP6 connecting cable for valve manifolds
See technical informationSee documentsReferences
Festo:KMP6-25P-20-5
Rubix:108A1620
Manufacturer :530047
EAN:4052568164713

Documents
Product details : FESTO 530047 CONNECTING CABLE KMP6-25P-20-5
Connecting cable KMP6-25P-20-5 For valve terminal CPV-SC, with 25-pin Sub-D plug for 20 coils, 5 m long. Assembly Position=Any, Operating voltage range DC=<= 24 V, Permissible current load=2,8 A, Protection class=IP40, Ambient temperature with flexible cable installation=-5 - 80 °C
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 220x275x50 mm |
|---|---|
| Logistic Weight | 846 g |
| Type | connecting cable kmp |
Show UNSPSC/ECL@SS
£ 235.81 excl. VAT
/ Each
£ 282.97 incl. VAT
- Delivery usually within ( 8 ) days