FESTO 541348 CONNECTING CABLE NEBU-M8G3-K-2.5-M8G3
NEBU Connecting Cable
See technical informationSee documentsReferences
Festo:NEBU-M8G3-K-2.5-M8G3
Rubix:110A1091
Manufacturer :541348
EAN:4052568050399

Documents
Product details : FESTO 541348 CONNECTING CABLE NEBU-M8G3-K-2.5-M8G3
Connecting cable NEBU-M8G3-K-2.5-M8G3 for Proximity sensors, Position transmitter, pressure switch, flow sensors, visual and inductive sensors. Conforms to standard=(* EN 61076-2-104, * EN 61984), Cable attribute=Standard, Test conditions of cable=(* Chain link trunking: 5 million cycles, bending radius 75 mm, * Bending strength according to Festo standard, * Test conditions on request), Operating voltage range AC=0 - 60 V, Operating voltage range DC=0 - 60 V
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 190x15x190 mm |
|---|---|
| Logistic Weight | 80,02 g |
| Type | nebu |
Show UNSPSC/ECL@SS
£ 15.57 excl. VAT
/ Each
£ 18.68 incl. VAT
- Delivery usually within ( 10 ) days