FESTO 547271 PLUG SOCKET WITH CABLE KMEB-3-24-5
Plug Socket with Cable
See technical informationSee documentsReferences
Festo:KMEB-3-24-5
Rubix:123A4317
Manufacturer :547271
EAN:4052568051396

Documents
Product details : FESTO 547271 PLUG SOCKET WITH CABLE KMEB-3-24-5
Plug socket with cable KMEB-3-24-5 For VUVB solenoid valves with 24 V coils. Assembly Position=Any, Cable attribute=Standard, Polarity protected=for all electrical Connections, Nominal operating voltage DC=24 V, CE mark (see declaration of conformity)=to EU directive low-voltage devices
Technical specifications
Attributes
| Logistic Weight | 218 g |
|---|---|
| Type | plug socket with cable |
Show UNSPSC/ECL@SS
£ 15.20 excl. VAT
/ Each
£ 18.24 incl. VAT
- Delivery usually within ( 6 ) days