FESTO 30942 PLUG SOCKET WITH CABLE KMV-1-230AC-5
KMV Valve Socket Connecting Cable
See technical informationSee documentsReferences
Festo:KMV-1-230AC-5
Rubix:107A9386
Manufacturer :30942
EAN:4052568022877

Documents
Product details : FESTO 30942 PLUG SOCKET WITH CABLE KMV-1-230AC-5
Plug socket with cable KMV-1-230AC-5 Pre-assembled, for V solenoids. Assembly Position=Any, Polarity protected=for all electrical Connections, Nominal operating voltage, AC=230 V, CE mark (see declaration of conformity)=to EU directive low-voltage devices, Protection class=(* IP67, * to IEC 60529)
Technical specifications
Attributes
| Logistic Weight | 316 g |
|---|---|
| Type | kmv connecting cable |
Show UNSPSC/ECL@SS
£ 17.59 excl. VAT
/ Each
£ 21.11 incl. VAT
- Delivery usually within ( 6 ) days