Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
<Ā Back
Rubix Categories
FluidĀ TransmissionĀ & Flow Technology
Pneumatics
Pneumatic accessories
Electrical connector technology
Accessory for electric fitting system
FESTO 161878 PLUG SOCKET WITH CABLE KMPPE-B-5
FESTO 161878 PLUG SOCKET WITH CABLE KMPPE-B-5
KMPPE connecting cable for valves
References
festo:
KMPPE-B-5
rubix:
108A8204
manufacturer :
161878
ean:
4052568072124
Technical specifications
Type
Connecting cable KMPPE
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 161878 PLUG SOCKET WITH CABLE KMPPE-B-5
Plug socket with cable KMPPE-B-5 Pre-assembled, for proportional pressure regulators.
Technical specifications
Attributes
Logistics dimensions (L x W x H)
215
x
203
x
55
Ā
mm
Logistic Weight
421,24Ā
g
Type
Connecting cable KMPPE
Show UNSPSC/ECL@SS
Add to my wishlist
Donāt forget to login in order to benefit from your prices
Ā£
101.58
excl. VAT
/
Each
Ā£
121.90
incl. VAT
Delivery usually within (
8
) days
Add to cart
Check our products from related categories
FESTO 540121 INSTALLATION KIT
FESTO 30945 PLUG SOCKET WITH CABLE KME-1-24-5-LED
FESTO 152506 MULTI-PLUG KSV6-7
FESTO 533604 HANDLING MODULE
FESTO 8005312 DISTRIBUTOR
FESTO NEBA-M8G3-U-5-N-LE3 CONNECTING CABLE 8078224
FESTO 533612 HANDLING MODULE
TAMLEX MMF/150 150MM RF TRAY 25MM DEEP PRE GALVANISED 3 MTR
FESTO 119529 STOP PLATE SLM-20-KF-A
FESTO 533609 HANDLING MODULE
FESTO 178457 CLAMPING CARTRIDGE KP-16-1000
FESTO 541364 CONNECTING CABLE NEBU-M12G5-K-5-LE3
FESTO 177673 CONNECTING CABLE KMPV-SUB-D-15-5
FESTO 1631139 CLAMPING UNIT
FESTO 539245 CONNECTING CABLE NEBV-S1W37-E-10-LE26