FESTO 527546 CONNECTING CABLE KMP6-26P-16-2,5


KMP6 Valve Terminal Connecting Cable

References
festo:KMP6-26P-16-2,5
rubix:107A4869
manufacturer :527546
ean:4052568162719
KMP6-26P-16-2,5 Connecting cable
brand logo
Technical specifications
TypeKMP Connecting Cable
See all Specifications

Product details : FESTO 527546 CONNECTING CABLE KMP6-26P-16-2,5


Connecting cable KMP6-26P-16-2,5 For valve terminal CPV-SC, with 26-pin Sub-D plug, 2.5 m long. Assembly Position=Any, Operating voltage range DC=<= 24 V, Permissible current load=2,5 A, Protection class=IP40, Ambient temperature with flexible cable installation=-5 - 80 °C

Technical specifications


Attributes
Logistic Weight319,5 g
TypeKMP Connecting Cable
Show UNSPSC/ECL@SS
£ 127.82 excl. VAT
/ Each
£ 153.38 incl. VAT
  • Delivery usually within ( 8 ) days