FESTO 193691 PLUG SOCKET WITH CABLE KMYZ-4-24-2,5-B
KMYZ Connecting line for valves
See technical informationSee documentsReferences
Festo:KMYZ-4-24-2,5-B
Rubix:123A2983
Manufacturer :193691
EAN:4052568044008
Documents
Product details : FESTO 193691 PLUG SOCKET WITH CABLE KMYZ-4-24-2,5-B
plug socket with cable KMYZ-4-24-2,5-B For high speed valves Assembly Position=Any, Operating voltage range DC=3 - 36 V, Protection class=IP50, Ambient temperature=-10 - 50 °C, Product weight=32 g
Technical specifications
Attributes
| Type | connecting line for valves |
|---|
Show UNSPSC/ECL@SS
£ 7.94 excl. VAT
/ Each
£ 9.53 incl. VAT
- Delivery usually within ( 2 ) days