References
Mascot:10154-154-010-XS
Rubix:378A8463
Manufacturer :10154-154-010-XS
EAN:5707209838308

Product details : MASCOT 10154 KNOXVILLE GILET DNAVY XS
Quilt lining. Extended back. Closure with zipper, wind catcher and concealed press buttons. Zip pocket under the wind catcher. Chest pockets with flap with concealed press buttons. D ring. Front pockets. Elastic on the armholes. Zipper at the bottom of the back for printing/embroidery. Waistband with press button regulation. Contrast stitching. Reflection effects.
Technical specifications
Attributes
| Logistic Weight | 1000 g |
|---|---|
| Colour | navy |
| Size | xs |
| Main material | polyester |
| Secondary colour | no secondary color |
| Grammage | 260 g/m² |
| Material | 65% polyester/35% cotton |
Show UNSPSC/ECL@SS
£ 79.57 excl. VAT
/ Each
£ 95.48 incl. VAT
- Usually arrives within 14 working days
