FESTO 533194 CONNECTING CABLE VMPA-KMS1-24-10


VMPA-KMS Valve Terminal Connecting Cable

References
festo:VMPA-KMS1-24-10
rubix:132A8980
manufacturer :533194
ean:4052568166441

Product details : FESTO 533194 CONNECTING CABLE VMPA-KMS1-24-10


Connecting cable VMPA-KMS1-24-10 For multi-pin plug Connection to valve terminal MPA-S. Protection class=(* IP65, * to IEC 60529), Ambient temperature with flexible cable installation=0 - 70 °C, Min. cable bending radius=171 mm, Electrical Connection=Cable with plug, Cable structure=25 x 0,34 mm²

Technical specifications


Attributes
Logistic Weight2140 g
Typevmpa-km
Show UNSPSC/ECL@SS
£ 120.84 excl. VAT
/ Each
£ 145.01 incl. VAT
  • Delivery usually within ( 11 ) days