FESTO 178460 CLAMPING CARTRIDGE KP-25-5000
KP clamping cartridge
See technical informationSee documentsReferences
Festo:KP-25-5000
Rubix:132A3719
Manufacturer :178460
EAN:4052568014346

Documents
Product details : FESTO 178460 CLAMPING CARTRIDGE KP-25-5000
Clamping cartridge KP-25-5000 Assembly Position=Any, Type of clamping with direction of action=(* at both ends, * Clamping with spring, release with compressed Air), Design structure=Tilting disks, Variants=Single-ended piston rod, Operating pressure=<= 10 bar
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 210x150x50 mm |
|---|---|
| Logistic Weight | 774,5 g |
| Type | clamping cartridge kp |
Show UNSPSC/ECL@SS
£ 690.63 excl. VAT
/ Each
£ 828.76 incl. VAT
- Delivery usually within ( 2 ) days