FESTO 566663 PLUG SOCKET WITH CABLE NEBV-HSG2-KN-1-N-LE2


NEBV connecting cable

References
festo:NEBV-HSG2-KN-1-N-LE2
rubix:263A5664
manufacturer :566663
ean:4052568057404
brand logo
brand logo
Technical specifications
TypeConnecting cable

Product details : FESTO 566663 PLUG SOCKET WITH CABLE NEBV-HSG2-KN-1-N-LE2


plug socket with cable NEBV-HSG2-KN-1-N-LE2 Assembly Position=Any, Operating voltage range DC=0 - 30 V, Protection class=IP40, Ambient temperature=-5 - 60 °C, Product weight=7 g

Technical specifications


Attributes
TypeConnecting cable
Show UNSPSC/ECL@SS
£ 2.72 excl. VAT
/ Each
£ 3.26 incl. VAT
  • Delivery usually within ( 11 ) days