CENTAUR 20 CRB 2W 20MM TERMINAL 1 WAY BOX WHITE
Conduit Back Outlet Box
See technical informationSee documentsReferences
Centaur Manufacturing:20CRB2W
Rubix:229A9584
Documents
Product details : CENTAUR 20 CRB 2W 20MM TERMINAL 1 WAY BOX WHITE
Provision for brass earth terminal
Provision for countersunk installation
To suit M4 screw threads
Fixing centres 50.8 mm
Suitable for loads up to 3kg centrally at 60 Degrees maximum
Provision for countersunk installation
To suit M4 screw threads
Fixing centres 50.8 mm
Suitable for loads up to 3kg centrally at 60 Degrees maximum
Technical specifications
Attributes
| Type | crb |
|---|
Show UNSPSC/ECL@SS
- Delivery usually within ( 3 ) days

