References
SMC:KPGH04-M5
Rubix:295A1031
Manufacturer :KPGH04-M5
EAN:3618036072624

Product details : SMC KPGH04-M5 ONE TOUCH CLEAN FITTING
The KP series are one-touch fittings for blow-off systems in cleanrooms and drive air systems. The KP series is completely oil-free and the parts in contact with fluids are non-metallic. The parts are cleaned, assembled and double-packed in a cleanroom. Resin parts for the one-touch series KPQ/KPG (for drive system air lines) are polypropylene.
KPQH/KPGH, Clean One-touch Fitting - Straight Union, Male Connector
Strengths
-Clean One-touch fittings
For air lines of drive systems
For air lines of drive systems
Technical specifications
Attributes
| Logistic Weight | 9 g |
|---|---|
| Material | stainless steel |
| Connection 1 | m5 x 0,8 |
| Connection 2 | 4 |
| Tube diameter | 4 mm |
Show UNSPSC/ECL@SS
£ 15.81 excl. VAT
/ Each
£ 18.97 incl. VAT
- Delivery usually within ( 4 ) days