References
IMI Norgren:C02471048
Rubix:116A6061
Manufacturer :C02471048


Technical specifications
| Material | body: pbt; seals: nbr (silicone-free); threaded parts/collar: nickel-plated brass; release sleeve and support ring: pom; retaining ring: stainless steel |
|---|---|
| Connection 1 | g1/2 (iso g / bspp) male |
Product details : NORGREN C02471048 PFITC 10MM-G1/2 90 SWIV ELBOW
Pneufit-C 90° Swivel elbow adaptor Ø10mm x G1/2" C02471048
Technical specifications
Attributes
| Material | body: pbt; seals: nbr (silicone-free); threaded parts/collar: nickel-plated brass; release sleeve and support ring: pom; retaining ring: stainless steel |
|---|---|
| Connection 1 | g1/2 (iso g / bspp) male |
| Profile | 90° elbow swivel adapter (push-in fitting) |
| Connection 2 | 10 mm |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 5.94 excl. VAT
/ Each
£ 7.13 incl. VAT
- Usually arrives within 14 working days