FESTO 8030235 T-FITTING NPFC-T-3G18-F


T-Fitting

References
festo:NPFC-T-3G18-F
rubix:117A7198
manufacturer :8030235
ean:4052568063375
NPFC-T-3G18-F T-fitting
brand logo
Technical specifications
MaterialNickel-Plated Brass
Connection 1G 1/8
See all Specifications

Product details : FESTO 8030235 T-FITTING NPFC-T-3G18-F


T-fitting NPFC-T-3G18-F Material information for Threaded fitting=(* Brass, * Nickel plated), Container size=10, Operating pressure=-0,95 - 50 bar, Operating medium=Compressed Air in accordance with ISO8573-1:2010 [-:-:-], Corrosion resistance classification CRC=1

Technical specifications


Attributes
Logistic Weight28,9 g
MaterialNickel-Plated Brass
Connection 1G 1/8
ProfileT
Connection 26
Show UNSPSC/ECL@SS
£ 20.10 excl. VAT
/ 10 pieces
£ 24.12 incl. VAT
  • Delivery usually within ( 6 ) days