SMC KQ2E10-00A BRASS FITTING I 10 TUBE

KQ2 One-touch Fitting

See technical informationSee documents

References

SMC:KQ2E10-00A
Rubix:80181531
Manufacturer :00983457
EAN:3618036067774
KQ2E*-00, One-touch Fitting White Color - Bulkhead Union

Technical specifications

Connection 110
Materialc3604;pbt;pp
See all Specifications

Documents

Product details : SMC KQ2E10-00A BRASS FITTING I 10 TUBE


One-touch fitting, a general purpose PBT material
Applicable tubing from Ø 2 to Ø 16
Threads, sizes: M, R, Rc, G, NPT, UNF, UNI from M3 to 1/2
Operating pressure range: -100 kPa to 1 MPa
Fluid temperature: -5 to 60 °C, water: 0 to 40 °C
With sealant.
•Bulkhead union.
•Applicable Tubing O.D.: ø3.2, ø4, ø6, ø8, ø10, ø12, ø16, ø1/8, ø5/32, ø3/16, ø1/4, ø5/16, ø3/8, ø1/2.
•Same diameter tubing.

Applicable Tube O.D.: ø 10
Connection Thread: Inch Size (NPT, UNF) or Metric Size (M, R, Rc)
Thread Material /
Surface Treatment: A (Brass)
Option: None
Release Button: Round Type

Strengths

Quick assembly/disassembly.

Applications

For vacuum and compressed air. Also suitable for water.

Technical specifications


Attributes
Logistic Weight58 g
Connection 110
Materialc3604;pbt;pp
Length28 mm
Min. temperature-5 °C
Connection 210
Max. temperature60 °C
£ 46.45 excl. VAT
/ 5 pieces
£ 55.74 incl. VAT
  • Delivery usually within ( 4 ) days