References
Festo:QS-12-10
Rubix:116A5555
Manufacturer :153040
EAN:4052568011017

Documents
Product details : FESTO 153040 PUSH-IN CONNECTOR QS-12-10
- Standard series
- Wide range of variants: wide selection for maximum flexibility in standard applications
- PBT and nickel-plated brass
- Operating media compressed air, vacuum, water. Water as per the manufacturer's declaration, see www.festo.com/certificates/QS
Technical specifications
Attributes
| Logistic Weight | 21,2 g |
|---|---|
| Connection 1 | 12 |
| Material | pbt |
| Min. temperature | -10 °C |
| Connection 2 | 10 |
| Max. temperature | 80 °C |
| Metric exterior tube diameter | 12 mm |
Show UNSPSC/ECL@SS
£ 33.20 excl. VAT
/ 10 pieces
£ 39.84 incl. VAT
- In stock: Next day delivery