MECALINE PUSH IN EQUAL ELBOW-12MM 883889
UNION ELBOW PUSH-IN FITTING NICKEL PLATED BRASS
See technical informationSee documentsReferences
Mecaline:883889
Rubix:216A1918
EAN:3660338372933

Documents
Product details : MECALINE PUSH IN EQUAL ELBOW-12MM 883889
Pressure: 0.99…16 Bars. Operating temperature: -20° C to +80° C.
Material: Nickel-plated brass body. Stainless steel clamp: AISI 304. Seal : NBR 70
Material: Nickel-plated brass body. Stainless steel clamp: AISI 304. Seal : NBR 70
Technical specifications
Attributes
| Connection 1 | 12 |
|---|---|
| Material | nickel-plated brass |
| Length | 26.5 mm |
| Min. temperature | -20 °C |
| Colour | silver |
| Connection 2 | 12 |
| Max. temperature | 80 °C |
| Service pressure | 16 bar |
| Type of fluid | air, vacuum, compatible fluid |
| Metric exterior tube diameter | 12 mm |
| Metric exterior tube diameter 2 | 12 mm |
Show UNSPSC/ECL@SS
£ 5.81 excl. VAT
/ Each
£ 6.97 incl. VAT
- Usually arrives within 14 working days
