References
Camozzi:6900 12
Rubix:217A8346
Manufacturer :6900 12

Product details : CAM-6900-12 PUSH IN
6900 12 - Push In Fitting-Blanking Plug-12Mm Tube
Technical specifications
Attributes
| Connection 1 | 12 |
|---|---|
| Material | plastic |
| Length | 4.05 mm |
| Min. temperature | -20 °C |
| Max. temperature | 80 °C |
| Service pressure | 16 bar |
| Type of fluid | compressed air |
| Metric exterior tube diameter | 12 mm |
Show UNSPSC/ECL@SS
£ 1.88 excl. VAT
/ Each
£ 2.26 incl. VAT
- Usually arrives within 14 working days
