References
SMC:KQ2E11-00A
Rubix:392A8850
EAN:3618036067637

Documents
Product details : SMC KQ2E11-00A BRASS FITTING 3/8 TUBE
One-touch fitting, a general purpose PBT material
Applicable tubing from Ø 2 to Ø 16
Threads, sizes: M, R, Rc, G, NPT, UNF, UNI from M3 to 1/2
Operating pressure range: -100 kPa to 1 MPa
Fluid temperature: -5 to 60 °C, water: 0 to 40 °C
With sealant.
Applicable tubing from Ø 2 to Ø 16
Threads, sizes: M, R, Rc, G, NPT, UNF, UNI from M3 to 1/2
Operating pressure range: -100 kPa to 1 MPa
Fluid temperature: -5 to 60 °C, water: 0 to 40 °C
With sealant.
KQ2E*-00, One-touch Fitting White Color - Bulkhead Union
Strengths
Quick assembly/disassembly.
Applications
For vacuum and compressed air. Also suitable for water.
Technical specifications
Attributes
| Logistic Weight | 86 g |
|---|---|
| Connection 1 | 3/8 in |
| Material | c3604, pbt, pp |
| Length | 33.8 mm |
| Min. temperature | -5 °C |
| Max. temperature | 60 °C |
| Type of fluid | air;water |
Show UNSPSC/ECL@SS
£ 17.07 excl. VAT
/ Each
£ 20.48 incl. VAT
- Usually arrives within 14 working days