References
Camozzi:7550 6
Rubix:122A7093
Manufacturer :7550 6


Technical specifications
| Connection 1 | 6 |
|---|---|
| Material | body: technopolymer (series 7000); insert: brass; collet: nickel-plated brass; seals: nbr. |
Product details : CAMOZZI TUBE TO ELBOW 7550-6
Materials: technopolymer body, brass insert, nickel-plated brass collet, NBR O-ring
Connection: Cylindrical gas thread ISO-228 ( BSP )
Pressure: min. - 0.9 bar, max. 16 bar ( see tube )
Tube used: PA 6, 11, 12 - PE - PU
Diameter: ø 4 - 6 - 8 - 10 - 12 - 16.
Fluid: Compressed air Temperature: -20° - 60°C ( see characteristics of the tube used )
Connection: Cylindrical gas thread ISO-228 ( BSP )
Pressure: min. - 0.9 bar, max. 16 bar ( see tube )
Tube used: PA 6, 11, 12 - PE - PU
Diameter: ø 4 - 6 - 8 - 10 - 12 - 16.
Fluid: Compressed air Temperature: -20° - 60°C ( see characteristics of the tube used )
Technical specifications
Attributes
| Connection 1 | 6 |
|---|---|
| Material | body: technopolymer (series 7000); insert: brass; collet: nickel-plated brass; seals: nbr. |
| Length | 18.5 mm |
| Min. temperature | -20 °C |
| Connection 2 | 6 |
| Max. temperature | 60 °C |
| Service pressure | 16 bar |
| Type of fluid | compressed air |
| Metric exterior tube diameter | 6 mm |
| Metric exterior tube diameter 2 | 6 mm |
Show UNSPSC/ECL@SS
£ 3.65 excl. VAT
/ Each
£ 4.38 incl. VAT
- Usually arrives within 14 working days