References
Aventics:2121706040
Rubix:274A0840
Manufacturer :2121706040

Product details : AVENTICS 2121706040
QR1-S Standard Series
Technical specifications
Attributes
| Connection 1 | 4 |
|---|---|
| Material | polybutyleneterephthalate (pbt) |
| Length | 40.6 mm |
| Min. temperature | 0 °C |
| Connection 2 | 6 |
| Max. temperature | 60 °C |
| Service pressure | 10 bar |
| Type of fluid | compressed air |
| Metric exterior tube diameter | 4 mm |
| Metric exterior tube diameter 2 | 6 mm |
Show UNSPSC/ECL@SS
£ 3.43 excl. VAT
/ Each
£ 4.12 incl. VAT
- Usually arrives within 14 working days
