References
SMC:KQ2R06-10A1
Rubix:393A7434
Manufacturer :KQ2R06-10A1



Technical specifications
| Connection 1 | 6 mm |
|---|---|
| Material | 303 stainless steel;pbt (body) |
Documents
Product details : SMC KQ2R06-10A1 ONE-TOUCH FITTING
KQ2 one-touch, metric and inch size fittings are available in a wide variety of sizes, body styles and thread types. The specially designed packing provides positive sealing under pressure without the reduced flow common with compression fittings. The KQ2 release collar releases both the chuck and collet to provide a low disconnection force for easy removal of the tubing.
Strengths
•Applicable for both vacuum and positive pressure applications
Release collar allows easy removal of tubing without damaging the tube
Release collar allows easy removal of tubing without damaging the tube
Technical specifications
Attributes
| Connection 1 | 6 mm |
|---|---|
| Material | 303 stainless steel;pbt (body) |
| Length | 33.9 mm |
| Min. temperature | -5 °C |
| Colour | white |
| Connection 2 | 10 mm |
| Max. temperature | 60 °C |
| Type of fluid | air;water |
| Metric exterior tube diameter | 6 mm |
| Metric exterior tube diameter 2 | 10 mm |
Show UNSPSC/ECL@SS
£ 2.87 excl. VAT
/ Each
£ 3.44 incl. VAT
- Usually arrives within 14 working days