SMC KQ2H23-00A MALE FITTING I 3.2 TUBE

KQ2 One-touch Straight Union

See technical informationSee documents

References

SMC:KQ2H23-00A
Rubix:80152148
Manufacturer :00983538
EAN:3618036061222
brand logo

Technical specifications

Connection 13.2
Materialpbt, brass thread
See all Specifications

Documents

Product details : SMC KQ2H23-00A MALE FITTING I 3.2 TUBE


One-touch fitting, a general purpose PBT material
Applicable tubing from Ø 2 to Ø 16
Threads, sizes: M, R, Rc, G, NPT, UNF, UNI from M3 to 1/2
Operating pressure range: -100 kPa to 1 MPa
Fluid temperature: -5 to 60 °C, water: 0 to 40 °C
With sealant.
•Straight Union.
•Applicable Tubing O.D.: ø2, ø3.2, ø4, ø6, ø8, ø10, ø12, ø16, ø1/8, ø5/32, ø3/16, ø1/4, ø5/16, ø3/8, ø1/2.
•Same diameter tubing.

Applicable Tube O.D.: ø 3.2
Release Button: Round Type

Strengths

Accepts nylon and urethane tubes
Applicable for both vacuum and positive pressure applications
Release collar allows easy removal of tubing without damaging the tube

Technical specifications


Attributes
Logistic Weight1 g
Connection 13.2
Materialpbt, brass thread
Length0 mm
Min. temperature-5 °C
Max. temperature60 °C
£ 20.40 excl. VAT
/ 10 pieces
£ 24.48 incl. VAT
  • Delivery usually within ( 4 ) days