MECALINE 858824 DIFF. DIAM. UNION Y MM 10 X12
UNION Y REDUCTION FITTINGS
See technical informationSee documentsReferences
Mecaline:858824
Rubix:208A5020
EAN:3660338138942

Documents
Product details : MECALINE 858824 DIFF. DIAM. UNION Y MM 10 X12
Technopolymer Body. Max working Pressure: 15 bars. Industrial vacuum -100 kpa. Operating temperature: -20 to +80°C.
Technical specifications
Attributes
| Connection 1 | 10 |
|---|---|
| Material | polymer body |
| Length | 51.4 mm |
| Min. temperature | -20 °C |
| Connection 2 | 12 |
| Max. temperature | 80 °C |
| Service pressure | 10 bar |
| Type of fluid | air, vacuum |
| Metric exterior tube diameter | 10 mm |
| Metric exterior tube diameter 2 | 12 mm |
Show UNSPSC/ECL@SS
£ 5.33 excl. VAT
/ Each
£ 6.40 incl. VAT
- In stock: Next day delivery
