MECALINE 853194 DIFF. DIAM. UNION Y MM 8
UNION Y REDUCTION FITTINGS
See technical informationSee documentsReferences
Mecaline:853194
Rubix:208A5023
EAN:3660338093616

Documents
Product details : MECALINE 853194 DIFF. DIAM. UNION Y MM 8
Technopolymer Body. Max working Pressure: 15 bars. Industrial vacuum -100 kpa. Operating temperature: -20 to +80°C.
Technical specifications
Attributes
| Connection 1 | 8 |
|---|---|
| Material | polymer body |
| Length | 48.4 mm |
| Min. temperature | -20 °C |
| Connection 2 | 10 |
| Max. temperature | 80 °C |
| Service pressure | 15 bar |
| Type of fluid | compressed air and vacuum (industrial); water only for special types / consult manufacturer |
| Metric exterior tube diameter | 10 mm |
| Metric exterior tube diameter 2 | 8 mm |
Show UNSPSC/ECL@SS
£ 4.08 excl. VAT
/ Each
£ 4.90 incl. VAT
- In stock: Next day delivery
