MECALINE 859750 DIFF. DIAM. UNION TEE MM 4-6

UNION TEE CENTRE REDUCTION FITTINGS

See technical informationSee documents

References

Mecaline:859750
Rubix:208A5014
EAN:3660338147272
DIFF. DIAM. UNION TEE Exterior tube diameter mm 4

Technical specifications

Connection 16
Materialpolymer body
See all Specifications

Documents

Product details : MECALINE 859750 DIFF. DIAM. UNION TEE MM 4-6


Technopolymer Body. Max working Pressure: 15 bars. Industrial vacuum -100 kpa. Operating temperature: -20 to +80°C.

Technical specifications


Attributes
Connection 16
Materialpolymer body
Length38.1 mm
Min. temperature-20 °C
Connection 24
Max. temperature80 °C
Service pressure15 bar
Type of fluidcompressed air (water only for special types)
Metric exterior tube diameter6 mm
Metric exterior tube diameter 24 mm
£ 2.24 excl. VAT
/ Each
£ 2.69 incl. VAT
  • In stock: Next day delivery