SMC KQ2D12-04AS BRASS FITTING 1/2 MALE THREAD I 12 TUBE
KQ2 series push-in fittings
See technical informationReferences
SMC:KQ2D12-04AS
Rubix:81176234

Product details : SMC KQ2D12-04AS BRASS FITTING 1/2 MALE THREAD I 12 TUBE
One-touch fitting, a general purpose PBT material
Applicable tubing from Ø 2 to Ø 16
Threads, sizes: M, R, Rc, G, NPT, UNF, UNI from M3 to 1/2
Operating pressure range: -100 kPa to 1 MPa
Fluid temperature: -5 to 60 °C, water: 0 to 40 °C
With sealant.
Applicable tubing from Ø 2 to Ø 16
Threads, sizes: M, R, Rc, G, NPT, UNF, UNI from M3 to 1/2
Operating pressure range: -100 kPa to 1 MPa
Fluid temperature: -5 to 60 °C, water: 0 to 40 °C
With sealant.
•Male delta union.
•Applicable Tubing O.D.: ø4, ø6, ø8, ø10, ø12.
•Applicable Port Size: M5, M6, 1/8, 1/4, 3/8, 1/2.
Applicable Tube O.D.: ø 12
Port Size: 1/2
Thread Material /
Surface Treatment: A (Brass)
Sealant: S (With Thread Sealant)
Release Button: Round Type
•Applicable Tubing O.D.: ø4, ø6, ø8, ø10, ø12.
•Applicable Port Size: M5, M6, 1/8, 1/4, 3/8, 1/2.
Applicable Tube O.D.: ø 12
Port Size: 1/2
Thread Material /
Surface Treatment: A (Brass)
Sealant: S (With Thread Sealant)
Release Button: Round Type
Technical specifications
Attributes
| Logistic Weight | 63 g |
|---|---|
| Material | a (brass) |
| Connection 1 | r 1/2 |
| Connection 2 | 12 |
| Tube diameter | 12 mm |
Show UNSPSC/ECL@SS
£ 61.90 excl. VAT
/ 5 pieces
£ 74.28 incl. VAT
- Delivery usually within ( 4 ) days