References
IMI Norgren:100491000
Rubix:119A1477
Manufacturer :100491000

Product details : NORGREN 100491000 PFIT 10MM BHD SWIVEL ELBOW CON
Swivel elbow bulkhead connection 10 Pneufit
Pneufit Bulkhead swivel elbow connector Ø10mm 100491000
Technical specifications
Attributes
| Material | nickel-plated brass |
|---|---|
| Connection 1 | tube ø10 mm |
| Profile | bulkhead union bent (90°) |
| Connection 2 | tube ø10 mm |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 42.89 excl. VAT
/ Each
£ 51.47 incl. VAT
- Usually arrives within 14 working days
