SMC DT08-03 FITTING

Union Tee

See technical informationSee documents

References

SMC:DT08-03
Rubix:2606692
EAN:3618036128611
brand logo

Technical specifications

Materialbrass body (c36004bd, c3771be) with copper flared ridge ferrule (c2700t)
Connection 1cut-ring fitting (tube o.d. ø8 mm)
See all Specifications

Documents

Product details : SMC DT08-03 FITTING


Self align fittings series H, DL, L, LL has ten styles and five tube O.D's providing a wide range of fittings that will fit any application. Flared ridge ferrule prevents accidental loss of ferrule when inserting tubing into the fitting body. Hardened ridge ferrule prevents breakage of ferrule when tightening nut. Flared I.D. provides low flow resistance inside the fitting. The tube holding mechanism gives the strong feeling when inserting tube, and prevents tube from sliding when screwing in the tube.
•Self-align fittings H, DL, L, LL
•Applicable tube O.D: ø4, ø6 , ø8 , ø10 , ø12
•Maximum operating pressure: 1.0MPa
•Proof pressure: 10MPa
•Operating fluid: air

Model: DT08-03 (Male Branch Tee - Tube Size Ø8, Port Size (R(PT)3/8),(Rc(PT)3/8))

Technical specifications


Attributes
Materialbrass body (c36004bd, c3771be) with copper flared ridge ferrule (c2700t)
Connection 1cut-ring fitting (tube o.d. ø8 mm)
Profileself-align fittings h/dl/l/ll series
Connection 2r3/8
Max. temperature60 °C
Typemale branch tee
Tube diameter8 mm
£ 5.71 excl. VAT
/ Each
£ 6.85 incl. VAT
  • Delivery usually within ( 4 ) days