SMC KQ2X04-06A FITTING I 4 TUBE I 6 TUBE


KQ2 series push-in fittings

References
smc:KQ2X04-06A
rubix:123A7782
KQ2X, One-touch Fitting White Color - Different Diameter Plug-in “Y”
brand logo
Technical specifications
MaterialPolypropylene
See all Specifications

Product details : SMC KQ2X04-06A FITTING I 4 TUBE I 6 TUBE


One-touch fitting, a general purpose PBT material
Applicable tubing from Ø 2 to Ø 16
Threads, sizes: M, R, Rc, G, NPT, UNF, UNI from M3 to 1/2
Operating pressure range: -100 kPa to 1 MPa
Fluid temperature: -5 to 60 °C, water: 0 to 40 °C
With sealant.
•Different diameter plug-in "Y".
•Applicable Tubing O.D.: ø3.2, ø4, ø6, ø8, ø10, ø1/8, ø5/32, ø3/16, ø1/4.
•Applicable Fitting: ø4, ø6, ø8, ø10, ø12, ø5/32, ø3/16, ø1/4, ø5/16.

Applicable Tube O.D.: ø 4
Applicable Fitting: ø 6

Technical specifications


Attributes
Logistic Weight4 g
MaterialPolypropylene
Connection 24
Show UNSPSC/ECL@SS
£ 2.79 excl. VAT
/ Each
£ 3.35 incl. VAT
  • Delivery usually within ( 4 ) days