References
Festo:CQT-18-15
Rubix:124A8075
Manufacturer :177699
EAN:4052568038489

Technical specifications
| Material | polyoxymethylene (pom) (body and release ring); high-alloy stainless steel (tube clamping element) |
|---|---|
| Connection 1 | for tube/pipe o.d. 18 mm |
Documents
Product details : FESTO 177699 PUSH-IN T-CONNECTOR CQT-18-15
Push-in T connector CQT-18-15 For high flow rates. Nominal size=12 mm, Assembly Position=Any, Container size=1, Design structure=Push/pull principle, Operating pressure complete temperature range=-0,95 - 7 bar
Technical specifications
Attributes
| Logistic Weight | 43 g |
|---|---|
| Material | polyoxymethylene (pom) (body and release ring); high-alloy stainless steel (tube clamping element) |
| Connection 1 | for tube/pipe o.d. 18 mm |
| Profile | push-in reducing t-piece 18/15, push-pull principle |
| Connection 2 | for tube/hose o.d. 15 mm |
| Max. temperature | 70 °C |
Show UNSPSC/ECL@SS
£ 17.08 excl. VAT
/ Each
£ 20.50 incl. VAT
- Delivery usually within ( 6 ) days