References
Festo:CQH-18-QS-16
Rubix:124A8079
Manufacturer :177722
EAN:4052568038670

Technical specifications
| Material | polyoxymethylene (pom) |
|---|---|
| Connection 1 | plug-in sleeve cq-18 |
Documents
Product details : FESTO 177722 PUSH-IN SLEEVE CQH-18-QS-16
Push-in sleeve CQH-18-QS-16 to be used as a Connection from CQ to QS-fittings. Nominal size=11 mm, Assembly Position=Any, Container size=1, Design structure=Push/pull principle, Operating pressure complete temperature range=-0,95 - 7 bar
Technical specifications
Attributes
| Logistic Weight | 11,6 g |
|---|---|
| Material | polyoxymethylene (pom) |
| Connection 1 | plug-in sleeve cq-18 |
| Profile | straight |
| Connection 2 | push-on sleeve qs-16 |
| Max. temperature | 70 °C |
Show UNSPSC/ECL@SS
£ 5.26 excl. VAT
/ Each
£ 6.31 incl. VAT
- Delivery usually within ( 6 ) days