References
SMC:KQ2H11-02NS
Rubix:393A7423
EAN:3618036062274

Technical specifications
| Type of threading | r |
|---|---|
| Connection 1 | 3/8 in |
| Connection 2 | r 1/4 in |
Documents
Product details : SMC KQ2H11-02NS ONE-TOUCH FITTING
One-touch fitting, a general purpose PBT material
Applicable tubing from Ø 2 to Ø 16
Threads, sizes: M, R, Rc, G, NPT, UNF, UNI from M3 to 1/2
Operating pressure range: -100 kPa to 1 MPa
Fluid temperature: -5 to 60 °C, water: 0 to 40 °C
With sealant.
Applicable tubing from Ø 2 to Ø 16
Threads, sizes: M, R, Rc, G, NPT, UNF, UNI from M3 to 1/2
Operating pressure range: -100 kPa to 1 MPa
Fluid temperature: -5 to 60 °C, water: 0 to 40 °C
With sealant.
Strengths
Quick assembly/disassembly.
Applications
For vacuum and compressed air. Also suitable for water.
Technical specifications
Attributes
| Logistic Weight | 18 g |
|---|---|
| Type of threading | r |
| Connection 1 | 3/8 in |
| Connection 2 | r 1/4 in |
| Material | c3604, pbt, pp, 303 stainless steel |
| Connecting diameter | 3/8 '' |
| Threading | r 1/4 in |
| Max. temperature | 60 °C |
| Min. temperature | -5 °C |
Show UNSPSC/ECL@SS
£ 5.32 excl. VAT
/ Each
£ 6.38 incl. VAT
- Usually arrives within 14 working days