MECALINE 858728 FEMALE STRAIGHT FITTING MM 12 G1/4IN
PARALLEL FEMALE STRAIGHT FITTING
See technical informationSee documentsReferences
Mecaline:858728
Rubix:216A1611
EAN:3660338137983


Technical specifications
| Type of threading | cylindrical |
|---|---|
| Connection 1 | g1/4 |
| Connection 2 | 12 |
Documents
Product details : MECALINE 858728 FEMALE STRAIGHT FITTING MM 12 G1/4IN
Nickel Plated Brass Body. Max working Pressure: 15 bars. Industrial vacuum -100 kpa. Operating temperature: -20 to +80°C.
Technical specifications
Attributes
| Type of threading | cylindrical |
|---|---|
| Connection 1 | g1/4 |
| Connection 2 | 12 |
| Material | nickel plated brass body |
Show UNSPSC/ECL@SS
£ 4.37 excl. VAT
/ Each
£ 5.24 incl. VAT
- In stock: Next day delivery