Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Pneumatics
(92,257)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,218)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Push-in fittings threaded type
Push-in Fitting - Threaded adapter
MECALINE MALE 90ELBOW 10-G1/8IN 858752
MECALINE MALE 90ELBOW 10-G1/8IN 858752
PARALLEL MALE 90° ELBOW
References
mecaline:
858752
rubix:
216A3594
ean:
3660338138225
Technical specifications
Connection 1
G1/8
Connection 2
10
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE MALE 90ELBOW 10-G1/8IN 858752
Technopolymer Body. Max working Pressure: 15 bars. Industrial vacuum -100 kpa. Operating temperature: -20 to +80°C.
Technical specifications
Attributes
Connection 1
G1/8
Connection 2
10
Type of threading
Cylindrical
Material
Polymer Body
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.35
excl. VAT
/
Each
£
2.82
incl. VAT
In stock: Next day delivery
Select variants (20)
Add to cart
Check our products from related categories
"AVENTICS 2121012380 STRAIGHT FITTING 3/8""-12MM"
SMC KQ2T12-03S FITTING
MECALINE MALE STRAIGHT FITTING ROUND 6-R1/4IN 840516
AVENTICS 2122012140
MECALINE 853258 MALE TEE 8-R1/8IN
SMC KQ2H06-U01N ONE-TOUCH FITTING
LEGRIS LF3600 BRASS FITTING 3609 10 17
AVENTICS 2122004140
MECALINE 883999 PUSH IN SWIVEL ELBOW-8MM-3/8 PTFE SEAL
MECALINE 858872 MALE TEE 8-R1/2IN
MECALINE 858880 MALE 90 ELBOW MM 3 M6
MECALINE 858815 MALE BANJO FITTING MM 12 - R1/2
MECALINE MALE 90 ELBOW 4-G1/8IN 853226
MECALINE 858889 BRANCH TEE MM 4 M6
MECALINE 883932 PUSH IN SINGLE BANJO-8MM-G1/8IN