SMC KQ2S03-32A ONE-TOUCH FITTING


One-touch Fitting Series KQ2

References
smc:KQ2S03-32A
rubix:2604253
brand logo
brand logo
Technical specifications
Connection 15/32 in
Connection 2#10-32 UNF
See all Specifications

Product details : SMC KQ2S03-32A ONE-TOUCH FITTING


One-touch fitting, a general purpose PBT material
Applicable tubing from Ø 2 to Ø 16
Threads, sizes: M, R, Rc, G, NPT, UNF, UNI from M3 to 1/2
Operating pressure range: -100 kPa to 1 MPa
Fluid temperature: -5 to 60 °C, water: 0 to 40 °C
With sealant.
•Hexagon socket head male connector.
•Applicable Tubing O.D.: ø2, ø3.2, ø4, ø6, ø8, ø10, ø12, ø16, ø1/8, ø5/32, ø3/16, ø1/4, ø5/16, ø3/8, ø1/2.
•Applicable Port Size: M3, M5, M6, 1/8, 1/4, 3/8, 1/2, 1/16, 10-32 UNF.

Sealant: None (Except for Port Sizes
Release Button: Round Type
Port Size: 10-32 UNF
Applicable Tube O.D.: ø 5/32
Thread Material /
Surface Treatment: A (Brass)

Strengths

•Accepts nylon and urethane tubes
Applicable for both vacuum and positive pressure applications
Release collar allows easy removal of tubing without damaging the tube
Maximum vacuum pressure of 1.0MPa

Technical specifications


Attributes
Logistic Weight4 g
Connection 15/32 in
Connection 2#10-32 UNF
Length17.1 mm
Type of threadingUNF
Connecting diameter5/32 ''
Threading#10-32 UNF
Max. temperature60 °C
Min. temperature-5 °C
Type of fluidAir;Water
MaterialC3604, PBT, PP
Show UNSPSC/ECL@SS
£ 2.59 excl. VAT
/ Each
£ 3.11 incl. VAT
  • Delivery usually within ( 4 ) days