References
SMC:KQ2H12-02S
Rubix:394A2801
Manufacturer :KQ2H12-02S

Documents
Product details : SMC KQ2H12-02S FITTING
One-touch fitting, a general purpose PBT material
Applicable tubing from Ø 2 to Ø 16
Threads, sizes: M, R, Rc, G, NPT, UNF, UNI from M3 to 1/2
Operating pressure range: -100 kPa to 1 MPa
Fluid temperature: -5 to 60 °C, water: 0 to 40 °C
With sealant.
Applicable tubing from Ø 2 to Ø 16
Threads, sizes: M, R, Rc, G, NPT, UNF, UNI from M3 to 1/2
Operating pressure range: -100 kPa to 1 MPa
Fluid temperature: -5 to 60 °C, water: 0 to 40 °C
With sealant.
Strengths
Quick assembly/disassembly.
Applications
For vacuum and compressed air. Also suitable for water.
Technical specifications
Attributes
| Logistic Weight | 42 g |
|---|---|
| Type of threading | r |
| Connection 1 | 1/4 |
| Connection 2 | 12 |
| Material | pp (body);pbt (body, guide);304 stainless steel (chuck, guide, gasket);nbr (seal, gasket);pom (collet, release button) |
| Max. temperature | 60 °C |
| Min. temperature | -5 °C |
Show UNSPSC/ECL@SS
£ 4.85 excl. VAT
/ Each
£ 5.82 incl. VAT
- In stock: Next day delivery