Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Pneumatics
(92,257)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,218)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Push-in fittings threaded type
Push-in Fitting - Threaded adapter
MECALINE MALE 90ELBOW 4-R1/8IN 853210
MECALINE MALE 90ELBOW 4-R1/8IN 853210
TAPERED MALE 90° ELBOW COMPACT
References
mecaline:
853210
rubix:
216A3650
ean:
3660338093746
Technical specifications
Connection 1
R1/8
Connection 2
4
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE MALE 90ELBOW 4-R1/8IN 853210
Technopolymer Body. Max working Pressure: 15 bars. Industrial vacuum -100 kpa. Operating temperature: -20 to +80°C.
Technical specifications
Attributes
Connection 1
R1/8
Connection 2
4
Type of threading
Conical
Material
Polymer Body
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.87
excl. VAT
/
Each
£
2.24
incl. VAT
In stock: Next day delivery
Select variants (19)
Add to cart
Check our products from related categories
SMC KQ2S12-04AS BRASS FITTING 1/2 MALE THREAD I 12 TUBE
MECALINE MALE 90 ELBOW 10-R1/8IN 858746
CAMOZZI 6522 5-M5 5MM-M5 ELBOW UNION
SMC KXL12-04S FITTING
SMC KQ2H12-U02N ONE-TOUCH FITTING
MECALINE 842928 MALE TEE MM 10 G1/2IN
MECALINE 883932 PUSH IN SINGLE BANJO-8MM-G1/8IN
MECALINE 840602 BANJO HOUSING 4-M5 A
MECALINE 858809 MALE BANJO FITTING MM 10 - R1/4
SMC KQ2L01-U01A ONE-TOUCH FITTING
AVENTICS 1823391840
LEGRIS LF3000 FITTING 3114 04 10
MECALINE 884286 SS SWIVEL MALE ELBOW OD 4-1/8G
MECALINE 842869 STRAIGHT FITTING 4-G1/4IN
FESTO 130624 PUSH-IN CONNECTOR QS-12H-8