Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Push-in fittings threaded type
Push-in Fitting - Threaded adapter
MECALINE 883973 PUSH IN MALE STUD-4MM-1/4 PTFE SEAL
MECALINE 883973 PUSH IN MALE STUD-4MM-1/4 PTFE SEAL
MALE STRAIGHT PUSH-IN FITTING NICKEL PLATED BRASS
References
mecaline:
883973
rubix:
216A3521
ean:
3660338373640
Technical specifications
Connection 1
G1/4
Connection 2
4
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 883973 PUSH IN MALE STUD-4MM-1/4 PTFE SEAL
Pressure: 0.99…16 Bars. Operating temperature: -20° C to +80° C.
Material: Nickel-plated brass body. Stainless steel clamp: AISI 304. Seal : NBR 70
Technical specifications
Attributes
Connection 1
G1/4
Connection 2
4
Material
Nickel-plated brass
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.41
excl. VAT
/
Each
£
2.89
incl. VAT
In stock: Next day delivery
Select variants (19)
Add to cart
Check our products from related categories
MECALINE MALE 90ELBOW 12-G1/8IN 858753
SMC KQ2F08-02N NICKEL PLATED BRASS FITTING 1/4 FEMALE THREAD I 8 TUBE
LEGRIS LF 3000 FITTING 3108-10-13
MECALINE 853262 MALE TEE 10-R3/8IN
MECALINE MALE 90 ELBOW 10-R1/2IN 853084
AVENTICS 1823391814
MECALINE 883983 PUSH IN MALE STUD-10MM-1/4 PTFE SEAL
SMC KQ2H08-02NS NICKEL PLATED BRASS FITTING R RC 1/4MALE THREAD I8TUBE
FESTO 8085665 STRAIGHT FITTING 8MMX1/4IN BSP ST/STL
SMC KQ2T08-U02A ONE-TOUCH FITTING
AVENTICS 1823391825
SMC KQ2F04-02A BRASS FITTING 1/4 FEMALE THREAD I 4 TUBE
MECALINE 883930 PUSH IN SINGLE BANJO-6MM-G1/8IN
LEGRIS PNEUMATIC ELBOW THREADED-TO-TUBE ADAPTER 1/8BSP MALE,PUSHIN 8MM
MECALINE MALE STRAIGHT 10-G1/8IN 858718