SMC KQ2H13-04AS BRASS FITTING R RC 1/2 MALE THREAD I 1/2 TUBE


KQ2H One-touch Fitting

References
smc:KQ2H13-04AS
rubix:119A4493
brand logo
brand logo
Technical specifications
Connection 11/2
See all Specifications

Product details : SMC KQ2H13-04AS BRASS FITTING R RC 1/2 MALE THREAD I 1/2 TUBE


One-touch fitting, a general purpose PBT material
Applicable tubing from Ø 2 to Ø 16
Threads, sizes: M, R, Rc, G, NPT, UNF, UNI from M3 to 1/2
Operating pressure range: -100 kPa to 1 MPa
Fluid temperature: -5 to 60 °C, water: 0 to 40 °C
With sealant.
•Male Connector.
•Applicable Tubing O.D.: ø2, ø3.2, ø4, ø6, ø8, ø10, ø12, ø16, ø1/8, ø5/32, ø3/16, ø1/4, ø5/16, ø3/8, ø1/2.
•Applicable Port Size: M3, M5, M6, 1/8, 1/4, 3/8, 1/2, 1/16, 10-32 UNF.

Applicable Tube O.D.: ø 1/2
Port Size: R, Rc 1/2
Thread Material /
Surface Treatment: A (Brass)
Sealant: S (With Thread Sealant)
Release Button: Round Type

Strengths

Quick assembly/disassembly.

Applications

For vacuum and compressed air. Also suitable for water.

Technical specifications


Attributes
Logistic Weight40 g
Connection 11/2
Length22 mm
Type of threadingBSPT
MaterialBrass
Show UNSPSC/ECL@SS
£ 7.55 excl. VAT
/ Each
£ 9.06 incl. VAT
  • Delivery usually within ( 4 ) days