MECALINE MALE 90 ELBOW 4-G1/4IN 853227
PARALLEL MALE 90° ELBOW COMPACT
See technical informationSee documentsReferences
Mecaline:853227
Rubix:208A5107
EAN:3660338093906


Technical specifications
| Type of threading | cylindrical |
|---|---|
| Connection 1 | g1/4 |
| Connection 2 | 4 |
Documents
Product details : MECALINE MALE 90 ELBOW 4-G1/4IN 853227
Technopolymer Body. Max working Pressure: 15 bars. Industrial vacuum -100 kpa. Operating temperature: -20 to +80°C.
Technical specifications
Attributes
| Type of threading | cylindrical |
|---|---|
| Connection 1 | g1/4 |
| Connection 2 | 4 |
| Material | polymer body |
Show UNSPSC/ECL@SS
£ 2.96 excl. VAT
/ Each
£ 3.55 incl. VAT
- In stock: Next day delivery