SMC KQ2R12-16A FITTING I 12 TUBE I 16 TUBE
KQ2R, One-touch Plug-in Reducer
See technical informationSee documentsReferences
SMC:KQ2R12-16A
Rubix:81176340
Manufacturer :KQ2R12-16A
EAN:3618036052350

Technical specifications
| Connection 1 | outer ø 12 mm tube (plug-in) |
|---|---|
| Material | pbt (polybutylene terephthalate), pp (polypropylene); druckring: pom; seal(s): nbr |
Documents
Product details : SMC KQ2R12-16A FITTING I 12 TUBE I 16 TUBE
One-touch fitting, a general purpose PBT material
Applicable tubing from Ø 2 to Ø 16
Threads, sizes: M, R, Rc, G, NPT, UNF, UNI from M3 to 1/2
Operating pressure range: -100 kPa to 1 MPa
Fluid temperature: -5 to 60 °C, water: 0 to 40 °C
With sealant.
Applicable tubing from Ø 2 to Ø 16
Threads, sizes: M, R, Rc, G, NPT, UNF, UNI from M3 to 1/2
Operating pressure range: -100 kPa to 1 MPa
Fluid temperature: -5 to 60 °C, water: 0 to 40 °C
With sealant.
•Plug-in reducer.
•Applicable Tubing O.D.: ø2, ø3.2, ø4, ø6, ø8, ø10, ø12, ø16, ø1/8, ø5/32, ø3/16, ø1/4, ø5/16, ø3/8.
•Applicable Fitting: ø4, ø6, ø8, ø10, ø12, ø16, ø5/32, ø3/16, ø1/4, ø5/16, ø3/8, ø1/2.
Applicable Tube O.D.: ø 12
Applicable Fitting: ø 16
Release Button: Round Type
•Applicable Tubing O.D.: ø2, ø3.2, ø4, ø6, ø8, ø10, ø12, ø16, ø1/8, ø5/32, ø3/16, ø1/4, ø5/16, ø3/8.
•Applicable Fitting: ø4, ø6, ø8, ø10, ø12, ø16, ø5/32, ø3/16, ø1/4, ø5/16, ø3/8, ø1/2.
Applicable Tube O.D.: ø 12
Applicable Fitting: ø 16
Release Button: Round Type
Strengths
Quick assembly/disassembly.
Applications
For vacuum and compressed air. Also suitable for water.
Technical specifications
Attributes
| Logistic Weight | 37 g |
|---|---|
| Connection 1 | outer ø 12 mm tube (plug-in) |
| Material | pbt (polybutylene terephthalate), pp (polypropylene); druckring: pom; seal(s): nbr |
| Length | 45.7 mm |
| Min. temperature | -5 °C |
| Connection 2 | tube outside ø 16 mm (plug-in) |
| Max. temperature | 60 °C |
| Service pressure | 10 bar |
| Type of fluid | compressed air / water |
| Metric exterior tube diameter | 12 mm |
| Metric exterior tube diameter 2 | 16 mm |
Show UNSPSC/ECL@SS
£ 6.52 excl. VAT
/ Each
£ 7.82 incl. VAT
- In stock: Next day delivery