FESTO 558764 PUSH-IN CONNECTOR NPQM-D-Q12-E-P10
Push-In Connector
See technical informationSee documentsReferences
Festo:NPQM-D-Q12-E
Rubix:116A0998
Manufacturer :558764
EAN:4052568055035

Technical specifications
| Connection 1 | tube, outside diameter 12 mm |
|---|---|
| Material | nickel-plated brass |
Documents
Product details : FESTO 558764 PUSH-IN CONNECTOR NPQM-D-Q12-E-P10
Push-in connector NPQM-D-Q12-E-P10 558764
Technical specifications
Attributes
| Connection 1 | tube, outside diameter 12 mm |
|---|---|
| Material | nickel-plated brass |
| Length | 41 mm |
| Min. temperature | -20 °C |
| Colour | silver |
| Connection 2 | tube, outside diameter 12 mm |
| Max. temperature | 70 °C |
| Service pressure | 16 bar |
| Type of fluid | compressed air (in accordance with iso 8573-1:2010) |
| Metric exterior tube diameter | 12 mm |
| Metric exterior tube diameter 2 | 12 mm |
Show UNSPSC/ECL@SS
£ 45.50 excl. VAT
/ 10 pieces
£ 54.60 incl. VAT
- Delivery usually within ( 2 ) days