MECALINE 842880 STRAIGHT FITTING MM 10
STAINLESS STEEL UNION STRAIGHT PUSH-IN FITTING
See technical informationSee documentsReferences
Mecaline:842880
Rubix:208A5192
EAN:3660338062216

Documents
Product details : MECALINE 842880 STRAIGHT FITTING MM 10
Material: AISI 316L stainless steel. Pressure: -0.99 Bar...20 Bar. Temperature: -15°C...200°C. Complies with NSF 61, NSF 169 and NSF 372 standards. It is ideal for direct contact with food fluids. This line can be used also in salty environmentand on machines that need frequent washing with aggressive detergents.
Technical specifications
Attributes
| Connection 1 | 10 |
|---|---|
| Material | acier inoxydable |
| Length | 42 mm |
| Min. temperature | -15 °C |
| Colour | silver |
| Connection 2 | 10 |
| Max. temperature | 200 °C |
| Service pressure | 20 bar |
| Type of fluid | air, vacuum and compatible fluids |
| Metric exterior tube diameter | 10 mm |
| Metric exterior tube diameter 2 | 10 mm |
Show UNSPSC/ECL@SS
£ 25.38 excl. VAT
/ Each
£ 30.46 incl. VAT
- In stock: Next day delivery
