MECALINE STRAIGHT FITTING 6-8 853167

UNION STRAIGHT REDUCTION FITTINGS

See technical informationSee documents

References

Mecaline:853167
Rubix:208A5312
EAN:3660338093395
STRAIGHT FITTING Exterior tube diameter mm 6

Technical specifications

Connection 16
Materialpolymer body
See all Specifications

Documents

Product details : MECALINE STRAIGHT FITTING 6-8 853167


Straight union-reduction coupling 8mm - 6mm tube

Technical specifications


Attributes
Connection 16
Materialpolymer body
Length34.6 mm
Min. temperature-20 °C
Connection 28
Max. temperature80 °C
Service pressure15 bar
Type of fluidair, vacuum
Metric exterior tube diameter8 mm
Metric exterior tube diameter 26 mm
£ 1.40 excl. VAT
/ Each
£ 1.68 incl. VAT
  • In stock: Next day delivery