GISS 885955 KUNDA HIGH LEATHER SHOE 4X4 S3 SRC BLACK SIZE 6
KUNDA 4X4 S3 SRC SHOE
See technical informationSee documentsReferences
GISS:885955
Rubix:220A5201
EAN:3660338391934

Documents
Product details : GISS 885955 KUNDA HIGH LEATHER SHOE 4X4 S3 SRC BLACK SIZE 6
High all-terrain safety shoe. Greased full grain leather upper. Breathable functional lining. Dual density sole with PU midsole. Highly abrasion-resistant TPU outsole, with PU toe cap protection.
Weight: 845 g*
STRONG POINTS
Padded collar and anatomically formed footbed for maximum comfort. Reflective stripes for better night visibility. Soft leather closed dust tongue.
Technical specifications
Attributes
| EU shoe size | 39 |
|---|---|
| Collar height | high |
| Colour | black |
| Main material | leather |
| ESD | no |
| Water proof | no |
| Security Category | s3 |
| Slip resistance | yes |
Show UNSPSC/ECL@SS
£ 75.16 excl. VAT
/ Each
£ 90.19 incl. VAT
- Usually arrives within 14 working days
