References
Mascot:F0074-902-0907 1145
Rubix:80380536
Manufacturer :F0074-902-0907 1145
EAN:5707209808820

Product details : MASCOT F0074 ELBRUS SAFETY BOOT BLACK/YEL EU45 UK10.5
The ergonomically formed aluminium toe cap gives better protection to the toes and avoids irritations when bending your foot. Sole of PU/rubber is especially designed for demanding environments. Extremely durable PU scuff cap makes the footwear ideal for working on the knees. Great comfort with a shock-absorbing midsole. Be seen – the reflective effect increases your safety. Stabilisation with MASCOT’s patented multi-function shank, makes our footwear suitable even when working on uneven surfaces or on ladders. Ergonomically formed aluminium toe cap. Steel mid-sole. Stabilising multi-function shank with integrated absorbing cushioning. Slip resistant PU/rubber outer sole, black with yellow contrast. Removable in-soles, anti-static and durable. Absorbs and removes moisture. Moulded PU scuff cap. The sole is oil and petrol resistant and resistant to certain chemicals. Heat resistant sole up to 300°C contact heat. Ladder grip. Shock absorbing comfort sole. Bootleg in water-repellent and breathable material. Leather / textile bellows tongue reduces dirt ingress. Textile breathable lining. Suitable for working on the knees. TPU heel stabiliser. Heel cap. 3.5mm profile depth. Reflective inserts.
Technical specifications
Attributes
| EU shoe size | 45 |
|---|---|
| Collar height | high |
| Colour | black |
| Main material | leather |
| ESD | no |
Show UNSPSC/ECL@SS
£ 99.48 excl. VAT
/ Each
£ 119.38 incl. VAT
- Usually arrives within 14 working days
EU shoe size
45
