GISS 886030 KUTCHARO THINSULATE LINED LEATHER BOOT S3 CI BLACK SIZE 9


KUTCHARO S3 SRC CI BOOT

References
giss:886030
rubix:220A5725
ean:3660338392634
brand logo
brand logo
brand logo
Technical specifications
EU shoe size43
Main materialLeather
Water proofNo
See all Specifications

Product details : GISS 886030 KUTCHARO THINSULATE LINED LEATHER BOOT S3 CI BLACK SIZE 9


Water-repellent light grained natural leather upper. Thinsulate® and 3D lining with air tunnel. Insole in absorbent, cool and antimycotic fabric. Perforated composite toe cap with breathable membrane and steel anti-perforation sole. Cold thermal insulation at temperatures < 10°C. Extra soft, anti-fatigue PU/PU sole. Outer sole made of compact PU, abrasion-resistant, hydrocarbon-resistant, non-slip and antistatic. Weight: 731 g* STRONG POINTS Light and comfortable boot with PU reinforced over toe cap. Sharp-angle staple sole and drop heels for improved safety.
brand logo

Technical specifications


Attributes
EU shoe size43
Main materialLeather
Water proofNo
Metal freeNo
Type of solesCI
Metatarsal protectionNo
Security CategoryS3
Slip resistanceYes
Weight731 g
ColourBlack
MaterialNatural leather
Show UNSPSC/ECL@SS
£ 64.08 excl. VAT
/ Each
£ 76.90 incl. VAT
  • Usually arrives within 14 working days