V12 V2140 LYNX BLACKS3 HI ESD WR HRO SRC BOOT UK11 EU46
V12 V2140 LYNX IGS WATERPROOF HIKER SAFETY BOOT S3 HI HRO WR BLACK
See technical informationReferences
V12 Footwear:V2140-46
Rubix:239A7601
Manufacturer :V2140-11
EAN:5055327315677

Product details : V12 V2140 LYNX BLACKS3 HI ESD WR HRO SRC BOOT UK11 EU46
A waterproof and breathable hiker boot constructed from a luxurious oily-waxy Nubuck upper. A lightweight composite midsole and toecap make the Lynx boot incredibly light and comfortable, reducing foot fatigue. A shock-absorbing, reinforced heel makes the boot very durable; and the innovative IGS sole unit provides superior grip and stability.
This style features our industry-leading waterproof lining, V-Dri.
Technical specifications
Attributes
| Colour | black |
|---|---|
| EU shoe size | 46 |
| Main material | nubuck |
| Water proof | yes |
| Metal free | no |
| Type of soles | igs |
| Metatarsal protection | yes |
| Security Category | s3 |
| Slip resistance | yes |
| UK shoe size | 11 |
| Material | oily-waxy nubuck |
Show UNSPSC/ECL@SS
£ 109.25 excl. VAT
/ Each
£ 131.10 incl. VAT
- In stock: Next day delivery
